
Alfresco ALF-9612 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9612-53RD
- Zoro # G810348351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALF9612-53RD
Zoro #
G810348351
UPC #
764262745627
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Black, Beige
Style
Cottage
Material
Face: 100% Olefin
Shape
Round
Weight
7.72 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Pearl
Outdoor Safe
Yes
Machine Washable
No
Sub Style
Country
Has Fringe
No
Description
The Alfresco area rug is the perfect way to bring a touch of country cottage charm to your home. It's machine-woven in Egypt from Olefin, making it durable enough for high traffic areas and outdoor use. Its low pile provides a sleek and modern look, while its soft texture offers a comfortable feel underfoot. Plus, you don't have to worry about spills or stains as the Alfresco area rug is easy to clean - simply hose it off with water and hang it up to dry! To ensure maximum comfort and longevity, we recommend using an anti-skid rug pad sold separately. Add the Alfresco area rug today for a classic yet stylish addition to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.