
Alfresco ALF-9612 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9612-89129
- Zoro # G110349690
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9612-89129
Zoro #
G110349690
UPC #
764262745658
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 12 ft 10 in
Pile Height
0 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Black, Beige
Style
Cottage
Material
Face: 100% Olefin
Shape
Rectangle
Includes
Care Label
Weight
31.74 lb
Features
Outdoor Safe
Has Fringe
No
Backing
No Backing
Sub Style
Country
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Pearl
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
The Alfresco area rug is the perfect way to bring a touch of country cottage charm to your home. It's machine-woven in Egypt from Olefin, making it durable enough for high traffic areas and outdoor use. Its low pile provides a sleek and modern look, while its soft texture offers a comfortable feel underfoot. Plus, you don't have to worry about spills or stains as the Alfresco area rug is easy to clean - simply hose it off with water and hang it up to dry! To ensure maximum comfort and longevity, we recommend using an anti-skid rug pad sold separately. Add the Alfresco area rug today for a classic yet stylish addition to your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.