This item is Discontinued.

This item is Discontinued.
Alfresco ALF-9615 Outdoor Safe Area Rug (Discontinued)
Mfr #
ALF9615-3656
Zoro #
G610333212
UPC # 764262746150
Country of Origin Egypt
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALF9615-3656
Zoro #
G610333212
UPC #
764262746150
Country of Origin
Egypt
Dimensions
Size
3 ft 7 in x 5 ft 7 in
Pile Height
0 in
Length (In.)
66.93 in
Width (In.)
43.31 in
Thickness
0.16 in
Details
Color
Black, Brown
Style
Cottage
Material
Face: 100% Olefin
Shape
Rectangle
Weight
5.64 lb
Includes
Care Label
Features
Outdoor Safe
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Primary Color
Khaki
Backing
No Backing
Sub Style
Country
High Traffic Compatible
Yes
Construction
Machine Woven
Description
The Alfresco area rug is the perfect way to bring a touch of country cottage charm to your home. It's machine-woven in Egypt from Olefin, making it durable enough for high traffic areas and outdoor use. Its low pile provides a sleek and modern look, while its soft texture offers a comfortable feel underfoot. Plus, you don't have to worry about spills or stains as the Alfresco area rug is easy to clean - simply hose it off with water and hang it up to dry! To ensure maximum comfort and longevity, we recommend using an anti-skid rug pad sold separately. Add the Alfresco area rug today for a classic yet stylish addition to your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.