
Alfresco ALF-9615 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9615-89SQ
- Zoro # G310333277
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9615-89SQ
Zoro #
G310333277
UPC #
764262746266
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Black, Brown
Style
Cottage
Material
Face: 100% Olefin
Shape
Square
Weight
21.97 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Primary Color
Gray
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Country
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Printed Design
No
Description
The Alfresco area rug is the perfect way to bring a touch of country cottage charm to your home. It's machine-woven in Egypt from Olefin, making it durable enough for high traffic areas and outdoor use. Its low pile provides a sleek and modern look, while its soft texture offers a comfortable feel underfoot. Plus, you don't have to worry about spills or stains as the Alfresco area rug is easy to clean - simply hose it off with water and hang it up to dry! To ensure maximum comfort and longevity, we recommend using an anti-skid rug pad sold separately. Add the Alfresco area rug today for a classic yet stylish addition to your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.