
Alfresco ALF-9630 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9630-89RD
- Zoro # G910333417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALF9630-89RD
Zoro #
G910333417
UPC #
764262751130
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Black, Brown, Beige
Style
Cottage
Material
Face: 100% Olefin
Shape
Round
Weight
21.97 lb
Features
Outdoor Safe
Includes
Care Label
Primary Color
Black
Sub Style
Country
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
Yes
Printed Design
No
Description
The Alfresco area rug is the perfect addition to any Country Cottage-style home. This machine woven Olefin rug is designed with no pile and is ideal for high traffic areas. It's durable enough to withstand outdoor use and its low maintenance care makes it hassle free. Simply hose off with water and hang to dry for an easy cleaning experience. For extra comfort, we recommend using a rug pad underneath not included. With its classic design, the Alfresco area rug will bring timeless elegance to your home while providing lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.