
Alfresco ALF-9631 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9631-2379
- Zoro # G010333447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9631-2379
Zoro #
G010333447
UPC #
764262751222
Country of Origin
Egypt
Dimensions
Size
2 ft 5 in x 7 ft 10 in
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
28.74 in
Thickness
0.16 in
Details
Color
Rust, Brown, Beige
Style
Cottage
Material
Face: 100% Olefin
Shape
Runner
Features
Outdoor Safe
Includes
Care Label
Weight
5.28 lb
Sub Style
Country
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Outdoor Safe
Yes
Primary Color
Red
Printed Design
No
Backing
No Backing
Description
The Alfresco area rug is the perfect addition to any Country Cottage-style home. This machine woven Olefin rug is designed with no pile and is ideal for high traffic areas. It's durable enough to withstand outdoor use and its low maintenance care makes it hassle free. Simply hose off with water and hang to dry for an easy cleaning experience. For extra comfort, we recommend using a rug pad underneath not included. With its classic design, the Alfresco area rug will bring timeless elegance to your home while providing lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.