
Alfresco ALF-9631 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9631-89RD
- Zoro # G410333344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9631-89RD
Zoro #
G410333344
UPC #
764262751536
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Rust, Brown, Beige
Style
Cottage
Material
Face: 100% Olefin
Shape
Round
Includes
Care Label
Weight
21.97 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Machine Washable
No
High/Low Texture
No
Sub Style
Country
Primary Color
Red
Description
The Alfresco area rug is the perfect addition to any Country Cottage-style home. This machine woven Olefin rug is designed with no pile and is ideal for high traffic areas. It's durable enough to withstand outdoor use and its low maintenance care makes it hassle free. Simply hose off with water and hang to dry for an easy cleaning experience. For extra comfort, we recommend using a rug pad underneath not included. With its classic design, the Alfresco area rug will bring timeless elegance to your home while providing lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.