
Alfresco ALF-9639 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9639-2346
- Zoro # G110333439
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9639-2346
Zoro #
G110333439
UPC #
764262753363
Country of Origin
Egypt
Dimensions
Size
2 ft 5 in x 4 ft 5 in
Pile Height
0 in
Length (In.)
53.15 in
Width (In.)
28.74 in
Thickness
0.16 in
Details
Color
Black, Beige
Style
Modern
Material
Face: 100% Olefin
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
2.97 lb
Primary Color
Black
High/Low Texture
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Scandinavian
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Description
Introducing the Alfresco Collection, a Scandinavian Modern style area rug with a contemporary flair. This machine woven masterpiece is made from Olefin, which makes it perfect for high traffic areas in your home or even outdoors. Manufactured in Egypt, it brings an international touch to any setting. Its no pile feature ensures minimal shedding and easy maintenance, enhancing its longevity and preserving its chic appeal for years to come. It's outdoor-safe, so you can enhance your patio or deck with this stylish addition too. To keep it looking fresh and vibrant, simply hose it off with water and hang to dry when needed. We recommend using this rug with a pad for added comfort underfoot and improved stability on your floor surface. Add this versatile piece to your home decor collection today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.