
Alfresco ALF-9646 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9646-76109
- Zoro # G410333603
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALF9646-76109
Zoro #
G410333603
UPC #
764262755954
Country of Origin
Egypt
Dimensions
Size
7 ft 3 in x 10 ft 6 in
Pile Height
0 in
Length (In.)
125.98 in
Width (In.)
86.61 in
Thickness
0.16 in
Details
Color
Black, Beige, Rust
Style
Modern
Material
Face: 100% Olefin
Shape
Rectangle
Weight
21.22 lb
Features
Outdoor Safe
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Minimalist
Printed Design
No
Primary Color
Pearl
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Machine Washable
No
Outdoor Safe
Yes
High/Low Texture
No
Description
This Alfresco area rug offers modern style with a unique design. The machine-woven construction is made in Egypt with Olefin material that is both durable and outdoor safe. It's perfect for high traffic areas, making it an ideal choice for your patio or deck. For best results, use with a rug pad not included. This stylish, low-maintenance rug will be sure to add the perfect touch to your outdoor living space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.