
Alfresco ALF-9646 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9646-89SQ
- Zoro # G510334166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9646-89SQ
Zoro #
G510334166
UPC #
764262755985
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Black, Beige, Rust
Style
Modern
Material
Face: 100% Olefin
Shape
Square
Weight
21.97 lb
Includes
Care Label
Features
Outdoor Safe
Sub Style
Minimalist
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Black
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Outdoor Safe
Yes
Description
This Alfresco area rug offers modern style with a unique design. The machine-woven construction is made in Egypt with Olefin material that is both durable and outdoor safe. It's perfect for high traffic areas, making it an ideal choice for your patio or deck. For best results, use with a rug pad not included. This stylish, low-maintenance rug will be sure to add the perfect touch to your outdoor living space!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.