
Alfresco ALF-9653 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9653-73SQ
- Zoro # G410334044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9653-73SQ
Zoro #
G410334044
UPC #
888473786238
Country of Origin
Egypt
Dimensions
Size
7 ft 3 in x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
86.61 in
Thickness
0.16 in
Details
Color
Teal, White
Style
Cottage
Material
Face: 100% Olefin
Shape
Square
Includes
Care Label
Weight
14.59 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Sub Style
Country
Primary Color
Blue
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Description
Introduce a touch of Country Cottage charm to your space with our Alfresco area rug. Perfect for high-traffic areas, this machine-woven masterpiece hails from the heart of Egypt and is made of durable Olefin that promises to stand up against daily wear and tear. Its no-pile design allows for easy maintenance and outdoor use, bringing versatility to your decorating style. For optimum performance, we recommend using this rug with a rug pad. When it comes time for cleaning, simply hose it off with water and hang it out to dry - simplicity at its best! Add the Alfresco area rug to your home today and enjoy an effortless blend of comfort, convenience, and timeless style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.