
Alfresco ALF-9653 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9653-89RD
- Zoro # G110333972
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9653-89RD
Zoro #
G110333972
UPC #
888473786269
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Teal, White
Style
Cottage
Material
Face: 100% Olefin
Shape
Round
Includes
Care Label
Weight
21.97 lb
Features
Outdoor Safe
Printed Design
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
Yes
High Traffic Compatible
Yes
Sub Style
Country
Primary Color
Blue
Machine Washable
No
Description
Introduce a touch of Country Cottage charm to your space with our Alfresco area rug. Perfect for high-traffic areas, this machine-woven masterpiece hails from the heart of Egypt and is made of durable Olefin that promises to stand up against daily wear and tear. Its no-pile design allows for easy maintenance and outdoor use, bringing versatility to your decorating style. For optimum performance, we recommend using this rug with a rug pad. When it comes time for cleaning, simply hose it off with water and hang it out to dry - simplicity at its best! Add the Alfresco area rug to your home today and enjoy an effortless blend of comfort, convenience, and timeless style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.