This item is Discontinued.

Livabliss Alfresco ALF-9657 Outdoor Safe Area Rug ALF9657-89RD

Alfresco ALF-9657 Outdoor Safe Area Rug (Discontinued)

  • Mfr # ALF9657-89RD
  • Zoro # G710334133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALF9657-89RD
Zoro #
G710334133
UPC #
888473786825
Country of Origin
Egypt

Dimensions

Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in

Details

Color
Navy, White
Style
Modern
Material
Face: 100% Olefin
Shape
Round
Features
Outdoor Safe
Includes
Care Label
Weight
21.97 lb
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
Yes
Primary Color
Off-White
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Sub Style
Scandinavian

Description

Introducing the Alfresco Collection, a Scandinavian Modern style area rug with a contemporary flair. This machine woven masterpiece is made from Olefin, which makes it perfect for high traffic areas in your home or even outdoors. Manufactured in Egypt, it brings an international touch to any setting. Its no pile feature ensures minimal shedding and easy maintenance, enhancing its longevity and preserving its chic appeal for years to come. It's outdoor-safe, so you can enhance your patio or deck with this stylish addition too. To keep it looking fresh and vibrant, simply hose it off with water and hang to dry when needed. We recommend using this rug with a pad for added comfort underfoot and improved stability on your floor surface. Add this versatile piece to your home decor collection today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.