
Alfresco ALF-9666 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9666-2379
- Zoro # G910334124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9666-2379
Zoro #
G910334124
UPC #
888473787990
Country of Origin
Egypt
Dimensions
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
28.74 in
Size
2 ft 5 in x 7 ft 10 in
Thickness
0.16 in
Details
Color
Navy, Pale Blue, Teal, White
Shape
Runner
Material
Face: 100% Olefin
Weight
5.28 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Style
Cottage
Durable/Performance Rated
No
Primary Color
Blue
Sub Style
Country
Backing
No Backing
High Traffic Compatible
Yes
Description
This Alfresco area rug is the perfect addition to any Country Cottage style home. Crafted from Olefin, this machine woven piece is designed to withstand high traffic and outdoor use while still maintaining its luxurious look and feel. This beautiful rug has no pile for a unique texture, providing a warm and inviting atmosphere in your space. For added protection, we recommend pairing with an appropriate rug pad. Cleaning is as easy as hosing it off with water and hanging to dry! Add this Alfresco area rug to your home today for a timeless look that will last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.