
Alfresco ALF-9666 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9666-3656
- Zoro # G710334171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9666-3656
Zoro #
G710334171
UPC #
888473788003
Country of Origin
Egypt
Dimensions
Size
3 ft 7 in x 5 ft 7 in
Pile Height
0 in
Length (In.)
66.93 in
Width (In.)
43.31 in
Thickness
0.16 in
Details
Color
Navy, Pale Blue, Teal, White
Style
Cottage
Material
Face: 100% Olefin
Shape
Rectangle
Weight
5.64 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Country
Primary Color
White
Outdoor Safe
Yes
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
This Alfresco area rug is the perfect addition to any Country Cottage style home. Crafted from Olefin, this machine woven piece is designed to withstand high traffic and outdoor use while still maintaining its luxurious look and feel. This beautiful rug has no pile for a unique texture, providing a warm and inviting atmosphere in your space. For added protection, we recommend pairing with an appropriate rug pad. Cleaning is as easy as hosing it off with water and hanging to dry! Add this Alfresco area rug to your home today for a timeless look that will last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.