Alfresco ALF-9666 Outdoor Safe Area Rug

  • Mfr # ALF9666-73RD

  • Zoro # G610333977


product price:  $370.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 3 in x 7 ft 3 in
Color
Navy, Pale Blue, Teal, White
Style
Cottage
Material
Face: 100% Olefin
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALF9666-73RD
Zoro #
G610333977
UPC #
888473788041
Country of Origin
Egypt

Dimensions

Size
7 ft 3 in x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
86.61 in
Thickness
0.16 in

Details

Color
Navy, Pale Blue, Teal, White
Style
Cottage
Material
Face: 100% Olefin
Shape
Round
Features
Outdoor Safe
Weight
14.59 lb
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Sub Style
Country
Backing
No Backing
Primary Color
Blue
Outdoor Safe
Yes
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No

Description

This Alfresco area rug is the perfect addition to any Country Cottage style home. Crafted from Olefin, this machine woven piece is designed to withstand high traffic and outdoor use while still maintaining its luxurious look and feel. This beautiful rug has no pile for a unique texture, providing a warm and inviting atmosphere in your space. For added protection, we recommend pairing with an appropriate rug pad. Cleaning is as easy as hosing it off with water and hanging to dry! Add this Alfresco area rug to your home today for a timeless look that will last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.