This item is Discontinued.

Livabliss Alfresco ALF-9666 Outdoor Safe Area Rug ALF9666-89SQ

Alfresco ALF-9666 Outdoor Safe Area Rug (Discontinued)

  • Mfr # ALF9666-89SQ
  • Zoro # G910334070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALF9666-89SQ
Zoro #
G910334070
UPC #
888473788096
Country of Origin
Egypt

Dimensions

Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in

Details

Color
Navy, Pale Blue, Teal, White
Style
Cottage
Material
Face: 100% Olefin
Shape
Square
Includes
Care Label
Features
Outdoor Safe
Weight
21.97 lb
Primary Color
Green
Has Fringe
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
Sub Style
Country
Construction
Machine Woven
Durable/Performance Rated
No

Description

This Alfresco area rug is the perfect addition to any Country Cottage style home. Crafted from Olefin, this machine woven piece is designed to withstand high traffic and outdoor use while still maintaining its luxurious look and feel. This beautiful rug has no pile for a unique texture, providing a warm and inviting atmosphere in your space. For added protection, we recommend pairing with an appropriate rug pad. Cleaning is as easy as hosing it off with water and hanging to dry! Add this Alfresco area rug to your home today for a timeless look that will last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.