
Alfresco ALF-9671 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9671-2346
- Zoro # G210334176
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALF9671-2346
Zoro #
G210334176
UPC #
888473788683
Country of Origin
Egypt
Dimensions
Size
2 ft 5 in x 4 ft 5 in
Pile Height
0 in
Length (In.)
53.15 in
Width (In.)
28.74 in
Thickness
0.16 in
Details
Color
Black, Sage, Brown, Rust, White
Style
Traditional
Material
Face: 100% Olefin
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
2.97 lb
Primary Color
Black
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Machine Washable
No
Description
This Alfresco area rug offers a traditional style perfect for any outdoor living space. Machine woven from Olefin material, this rug is designed to withstand high traffic and is UV and weather resistant, making it suitable for outdoor use. Made in Egypt, this low-pile rug is soft to the touch and easy to clean - just vacuum or spot clean with mild soap and water. For added comfort and stability, we recommend using a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.