
Alfresco ALF-9674 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9674-3656
- Zoro # G410334365
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9674-3656
Zoro #
G410334365
UPC #
888473789123
Country of Origin
Egypt
Dimensions
Size
3 ft 7 in x 5 ft 7 in
Pile Height
0 in
Length (In.)
66.93 in
Width (In.)
43.31 in
Thickness
0.16 in
Details
Color
Pale Blue, Taupe, White, Navy, Teal
Style
Cottage
Material
Face: 100% Olefin
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
5.64 lb
Printed Design
No
Sub Style
Country
Primary Color
Off-White
Durable/Performance Rated
No
Outdoor Safe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Description
Introducing Alfresco, the perfect area rug to add a touch of country cottage style to any living space! With its machine-woven construction made of Olefin, this rug is both durable and reliable enough for high traffic areas. Plus, it's outdoor safe so you can use it in your backyard or on your patio. And with no pile, you don't have to worry about vacuuming as much. To care for your Alfresco area rug, simply hose off with water and hang to dry. For best results, we recommend using a rug pad underneath. Get ready to bring some extra charm and character into your home with Alfresco!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.