
Alfresco ALF-9678 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9678-2379
- Zoro # G610334240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9678-2379
Zoro #
G610334240
UPC #
888473789673
Country of Origin
Egypt
Dimensions
Size
2 ft 5 in x 7 ft 10 in
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
28.74 in
Thickness
0.16 in
Details
Color
Navy, Taupe, Teal, White, Pale Blue
Style
Traditional
Material
Face: 100% Olefin
Shape
Runner
Weight
5.28 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
Yes
Primary Color
Slate Blue
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
Description
This Alfresco area rug will bring a traditional style to your outdoor living space. The machine woven construction is made of Olefin, making it safe for outdoor use and high traffic areas. This durable rug is low-pile, ensuring that it won't get matted down in high traffic areas. Made in Egypt, this area rug is sure to last through all seasons. To get the most out of your rug, we recommend using a rug pad underneath to increase its lifespan and prevent slipping. Enjoy your outdoor living space with this Alfresco area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.