
Alfresco ALF-9678 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9678-53RD
- Zoro # G310334281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALF9678-53RD
Zoro #
G310334281
UPC #
888473789703
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Navy, Taupe, Teal, White, Pale Blue
Style
Traditional
Material
Face: 100% Olefin
Shape
Round
Features
Outdoor Safe
Weight
7.72 lb
Includes
Care Label
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Primary Color
Slate Blue
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Backing
No Backing
Description
This Alfresco area rug will bring a traditional style to your outdoor living space. The machine woven construction is made of Olefin, making it safe for outdoor use and high traffic areas. This durable rug is low-pile, ensuring that it won't get matted down in high traffic areas. Made in Egypt, this area rug is sure to last through all seasons. To get the most out of your rug, we recommend using a rug pad underneath to increase its lifespan and prevent slipping. Enjoy your outdoor living space with this Alfresco area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.