
Alfresco ALF-9680 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9680-76109
- Zoro # G310334977
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9680-76109
Zoro #
G310334977
UPC #
888473790020
Country of Origin
Egypt
Dimensions
Size
7 ft 3 in x 10 ft 6 in
Pile Height
0 in
Length (In.)
125.98 in
Width (In.)
86.61 in
Thickness
0.16 in
Details
Color
Teal, White
Style
Cottage
Material
Face: 100% Olefin
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
21.22 lb
High Traffic Compatible
Yes
Primary Color
Off-White
High/Low Texture
No
Has Fringe
No
Outdoor Safe
Yes
Sub Style
Country
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Description
Bring a touch of country cottage charm to your home with the Alfresco area rug. This eye-catching machine woven piece is made in Egypt of Olefin, making it both durable and outdoor safe. Perfect for high traffic areas, this no pile rug won't wear down quickly and can easily be hosed off with water and hung to dry for easy care and maintenance. To maximize the life of your rug, we recommend using a rug pad underneath. With its timeless style, this classic piece adds an element of comfort while still making a statement in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.