
Alfresco ALF-9681 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9681-2379
- Zoro # G910335015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALF9681-2379
Zoro #
G910335015
UPC #
888473790099
Country of Origin
Egypt
Dimensions
Size
2 ft 5 in x 7 ft 10 in
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
28.74 in
Thickness
0.16 in
Details
Color
Taupe, White
Style
Cottage
Material
Face: 100% Olefin
Shape
Runner
Includes
Care Label
Weight
5.28 lb
Features
Outdoor Safe
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Country
High Traffic Compatible
Yes
Primary Color
Off-White
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes
Printed Design
No
High/Low Texture
No
Description
This Alfresco area rug is the perfect addition to any cottage-style space. Crafted from Olefin, this no-pile rug is designed to withstand high traffic and can be used both indoors and outdoors. Machine woven in Egypt, it has a durable construction that will last for years to come. For best results, use with a rug pad not included. Cleaning is easy - simply hose off with water and hang to dry. Add an inviting touch to your outdoor or indoor area with this Alfresco area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.