
Alfresco ALF-9684 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9684-89RD
- Zoro # G910334858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALF9684-89RD
Zoro #
G910334858
UPC #
888473790600
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Brown, Black, Beige
Style
Cottage
Material
Face: 100% Olefin
Shape
Round
Features
Outdoor Safe
Weight
21.97 lb
Includes
Care Label
Printed Design
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
Yes
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Khaki
Sub Style
Country
Durable/Performance Rated
No
Backing
No Backing
Description
This Alfresco area rug is the perfect addition to any cottage-style space. Crafted from Olefin, this no-pile rug is designed to withstand high traffic and can be used both indoors and outdoors. Machine woven in Egypt, it has a durable construction that will last for years to come. For best results, use with a rug pad not included. Cleaning is easy - simply hose off with water and hang to dry. Add an inviting touch to your outdoor or indoor area with this Alfresco area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.