
Alfresco ALF-9687 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9687-53RD
- Zoro # G810336150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9687-53RD
Zoro #
G810336150
UPC #
888473794363
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Navy, Pale Blue, Teal, White
Style
Traditional
Material
Face: 100% Olefin
Shape
Round
Includes
Care Label
Weight
7.72 lb
Features
Outdoor Safe
Construction
Machine Woven
Primary Color
Blue
Outdoor Safe
Yes
High/Low Texture
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
No
Description
Create a chic and comfortable outdoor living space with the Alfresco area rug. This updated traditional-style rug is expertly crafted from olefin, making it perfect for high traffic areas while providing lasting durability. It's machine woven construction ensures that your rug can withstand all the elements and it's even outdoor safe! To care for your new area rug, simply hose off with water and hang to dry. For best results, we recommend using with a rug pad to keep it in place and ensure a long life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.