
Alfresco ALF-9687 Outdoor Safe Area Rug
Mfr # ALF9687-73RD
Zoro # G310336070
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Pale Blue, Teal, White
Style
Traditional
Material
Face: 100% Olefin
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9687-73RD
Zoro #
G310336070
UPC #
888473794387
Country of Origin
Egypt
Dimensions
Size
7 ft 3 in x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
86.61 in
Thickness
0.16 in
Details
Color
Navy, Pale Blue, Teal, White
Style
Traditional
Material
Face: 100% Olefin
Shape
Round
Includes
Care Label
Weight
14.59 lb
Features
Outdoor Safe
High/Low Texture
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
Yes
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Primary Color
Blue
Description
Create a chic and comfortable outdoor living space with the Alfresco area rug. This updated traditional-style rug is expertly crafted from olefin, making it perfect for high traffic areas while providing lasting durability. It's machine woven construction ensures that your rug can withstand all the elements and it's even outdoor safe! To care for your new area rug, simply hose off with water and hang to dry. For best results, we recommend using with a rug pad to keep it in place and ensure a long life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.