
Alfresco ALF-9689 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9689-810SQ
- Zoro # G110335730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9689-810SQ
Zoro #
G110335730
UPC #
889292421720
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Marine Blue, Light Silver, Slate Blue, Metallic - Silver
Style
Area Rug
Material
Face: 100% Polypropylene
Shape
Square
Features
Outdoor Safe
Weight
18.83 lb
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
Yes
Printed Design
0
Backing
No Backing
Primary Color
Marine Blue
Has Fringe
No
Description
Make your outdoor space more inviting and comfortable with the Alfresco Area Rug. Made of durable Polypropylene, this machine-woven rug is designed to withstand all kinds of weather and high traffic areas. It features a beautiful style that will look great in any space and no pile for easy maintenance. Plus, it's outdoor safe so you can use it on your patio or porch without worry. To make sure your rug lasts longer, we recommend using a rug pad sold separately. When cleaning, simply hose off with water and hang to dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.