
Alfresco ALF-9690 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9690-511810
- Zoro # G910335718
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALF9690-511810
Zoro #
G910335718
UPC #
889292421744
Country of Origin
Egypt
Dimensions
Size
5 ft 11 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
106.3 in
Width (In.)
70.87 in
Thickness
0.16 in
Details
Color
Pearl, Garnet, Camel
Style
Area Rug
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
12.56 lb
Features
Outdoor Safe
Has Fringe
No
High/Low Texture
No
Printed Design
0
High Traffic Compatible
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Pearl
Description
Make your outdoor space more inviting and comfortable with the Alfresco Area Rug. Made of durable Polypropylene, this machine-woven rug is designed to withstand all kinds of weather and high traffic areas. It features a beautiful style that will look great in any space and no pile for easy maintenance. Plus, it's outdoor safe so you can use it on your patio or porch without worry. To make sure your rug lasts longer, we recommend using a rug pad sold separately. When cleaning, simply hose off with water and hang to dry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.