
Alfresco ALF-9690 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9690-53RD
- Zoro # G110335679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALF9690-53RD
Zoro #
G110335679
UPC #
889292420655
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Pearl, Garnet, Camel
Style
Area Rug
Material
Face: 100% Polypropylene
Shape
Round
Weight
6.61 lb
Features
Outdoor Safe
Includes
Care Label
Primary Color
Pearl
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Printed Design
0
Backing
No Backing
Machine Washable
No
Description
Make your outdoor space more inviting and comfortable with the Alfresco Area Rug. Made of durable Polypropylene, this machine-woven rug is designed to withstand all kinds of weather and high traffic areas. It features a beautiful style that will look great in any space and no pile for easy maintenance. Plus, it's outdoor safe so you can use it on your patio or porch without worry. To make sure your rug lasts longer, we recommend using a rug pad sold separately. When cleaning, simply hose off with water and hang to dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.