
Alfresco ALF-9692 Outdoor Safe Area Rug (Discontinued)
- Mfr # ALF9692-73SQ
- Zoro # G310337008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALF9692-73SQ
Zoro #
G310337008
UPC #
889292547741
Country of Origin
Egypt
Dimensions
Size
7 ft 3 in x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
86.61 in
Thickness
0.16 in
Details
Color
Light Silver, Beige, Nickel, Pewter
Style
Area Rug
Material
Face: 100% Polypropylene
Shape
Square
Includes
Care Label
Weight
12.5 lb
Features
Outdoor Safe
Construction
Machine Woven
Outdoor Safe
Yes
Backing
No Backing
Primary Color
Light Silver
Machine Washable
No
Printed Design
0
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Description
Make your outdoor space more inviting and comfortable with the Alfresco Area Rug. Made of durable Polypropylene, this machine-woven rug is designed to withstand all kinds of weather and high traffic areas. It features a beautiful style that will look great in any space and no pile for easy maintenance. Plus, it's outdoor safe so you can use it on your patio or porch without worry. To make sure your rug lasts longer, we recommend using a rug pad sold separately. When cleaning, simply hose off with water and hang to dry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.