This item is Discontinued.

This item is Discontinued.
Alfresco ALF-9694 Outdoor Safe Area Rug (Discontinued)
Mfr #
ALF9694-53SQ
Zoro #
G910336982
UPC # 889292548472
Country of Origin Egypt
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALF9694-53SQ
Zoro #
G910336982
UPC #
889292548472
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Pearl, Saffron, Beige, Tan
Style
Cottage
Material
Face: 100% Olefin
Shape
Square
Weight
7.72 lb
Features
Outdoor Safe
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Pearl
Sub Style
Country
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Description
This Alfresco area rug is the perfect addition to any cottage-style space. Crafted from Olefin, this no-pile rug is designed to withstand high traffic and can be used both indoors and outdoors. Machine woven in Egypt, it has a durable construction that will last for years to come. For best results, use with a rug pad not included. Cleaning is easy - simply hose off with water and hang to dry. Add an inviting touch to your outdoor or indoor area with this Alfresco area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.