Zoro Homepage

Alhambra AHB-2307 Machine Crafted Area Rug

  • Mfr # AHB2307-537

  • Zoro # G410337113


product price: $70.45
/ea

Key Features

Color
Light Gray, Cream
Shape
Rectangle
Material
Face: 100% Polyester
Pile Height
0.79 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHB2307-537
Zoro #
G410337113
UPC #
889292288781
Country of Origin
Turkey

Dimensions

Pile Height
0.79 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Size
5 ft 3 in x 7 ft
Thickness
1.18 in

Details

Color
Light Gray, Cream
Shape
Rectangle
Material
Face: 100% Polyester
Weight
10.27 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
Yes
Printed Design
No
Construction
Machine Woven
Sub Style
Moroccan
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Style
Global
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing

Description

This stunning Alhambra area rug is perfect for adding a global style to any room. Made of high-quality polyester, this high pile rug has a machine woven construction that was crafted with care in Turkey. With its high/low design, this area rug will be the perfect statement piece in your home. For best results, use with a quality rug pad and have professionally cleaned only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.