Zoro Homepage

Alice ALC-2305 Machine Crafted Area Rug

  • Mfr # ALC2305-81012

  • Zoro # G410336154


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Charcoal, Light Gray, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.24 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALC2305-81012
Zoro #
G410336154
UPC #
889292237246
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Size
8 ft 10 in x 12 ft
Thickness
0.35 in

Details

Color
Medium Gray, Charcoal, Light Gray, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Includes
Care Label
Weight
29.7 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Primary Color
Slate
Style
Traditional
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Sub Style
Updated Traditional
Has Fringe
No

Description

Introducing the Alice Collection, an updated traditional area rug that is sure to bring a touch of elegance and sophistication to any room. This stunning piece is crafted from premium polypropylene for superior durability, making it perfect for high traffic areas in your home. The machine-woven construction ensures a consistent pattern and texture, while the medium pile height offers a soft feel underfoot. Plus, with its easy-care instructions - simply spot clean with a dry cloth - it's easy to keep this rug looking beautiful for years to come. For added convenience, we recommend using a rug pad sold separately for extra cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.