
Aliyah Shag ALH-2300 Machine Crafted Area Rug
Mfr # ALH2300-679
Zoro # G710333440
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Color
Blush, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2300-679
Zoro #
G710333440
UPC #
192201285963
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.18 in
Details
Color
Blush, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
20.72 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Pink
Description
This Aliyah Shag area rug offers a modern take on a classic look. Crafted of polyester, this plush pile rug is machine-woven in Turkey. The global style makes it an easy addition to any room, whether you want to make a statement or keep things neutral. And with its durable construction, this Turkish-made rug will last for years to come. For added protection and comfort, use with a rug pad sold separately. To keep your Aliyah Shag area rug looking its best, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.