
Aliyah Shag ALH-2301 Machine Crafted Area Rug
Mfr # ALH2301-679
Zoro # G910333257
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Blush
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2301-679
Zoro #
G910333257
UPC #
192201286014
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.18 in
Details
Color
Cream, Blush
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
20.72 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Light Grey
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
High/Low Texture
No
Description
Introducing the Aliyah Shag area rug! This Moroccan Global-style rug is sure to bring a luxurious and unique flair to any room. Constructed from polyester and machine woven in Turkey, this plush pile rug is perfect for making a statement. We recommend using with an accompanying rug pad for extra cushioning and stability. For easy maintenance, spot clean with mild detergent as needed. Add the Aliyah Shag area rug to your home today for a touch of exotic elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.