
Aliyah Shag ALH-2305 Machine Crafted Area Rug
Mfr # ALH2305-23
Zoro # G010333515
product price: $44.75
/eaKey Features
Color
Cream, Gray, Dusty Pink, Light Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2305-23
Zoro #
G010333515
UPC #
192201286199
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.1 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.18 in
Details
Color
Cream, Gray, Dusty Pink, Light Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
2.03 lb
Includes
Care Label
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Pink
Description
This Aliyah Shag Area Rug will add a modern touch to your home. It is made of soft and luxurious polyester that has a plush pile for added comfort underfoot. Machine woven construction ensures durability and longevity, making this rug perfect for high-traffic areas in your home. Made in Turkey, the Aliyah Shag Area Rug should be spot cleaned only and is recommended for use with a rug pad not included. Bring a contemporary look to your space with this beautiful shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.