
Aliyah Shag ALH-2305 Machine Crafted Area Rug
Mfr # ALH2305-679
Zoro # G810333630
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Gray, Dusty Pink, Light Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2305-679
Zoro #
G810333630
UPC #
192201286212
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.18 in
Details
Color
Cream, Gray, Dusty Pink, Light Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
20.72 lb
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Minimalist
Primary Color
Pink
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Description
This Aliyah Shag Area Rug will add a modern touch to your home. It is made of soft and luxurious polyester that has a plush pile for added comfort underfoot. Machine woven construction ensures durability and longevity, making this rug perfect for high-traffic areas in your home. Made in Turkey, the Aliyah Shag Area Rug should be spot cleaned only and is recommended for use with a rug pad not included. Bring a contemporary look to your space with this beautiful shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.