
Aliyah Shag ALH-2306 Machine Crafted Area Rug
Mfr # ALH2306-71010
Zoro # G510333916
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Cream, Gray, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2306-71010
Zoro #
G510333916
UPC #
192201286274
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.18 in
Details
Color
Light Gray, Cream, Gray, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
27.58 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Minimalist
Primary Color
Gray
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Description
Introducing the Aliyah Shag, a luxurious area rug that will add the perfect touch of modern minimalism to any room. Crafted in Turkey from premium polyester, this machine-woven piece features an ultra-plush pile that adds an inviting feel to any space. For optimal comfort and longevity, it is recommended that you use a rug pad beneath this beautiful piece. Easy care instructions allow for spot cleaning with mild detergent when necessary for hassle-free maintenance. Embrace the beauty and practicality of the Aliyah Shag today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.