Aliyah Shag ALH-2311 Machine Crafted Area Rug

  • Mfr # ALH2311-679

  • Zoro # G710333846


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Charcoal, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH2311-679
Zoro #
G710333846
UPC #
192201286519
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.18 in

Details

Color
Gray, Charcoal, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
20.72 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Gray
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Sub Style
Bohemian
High Traffic Compatible
Yes
Outdoor Safe
No

Description

Add a unique style to your home decor with the Aliyah Shag Area Rug. This one-of-a-kind rug is made of polyester and features a luxurious Bohemian Global design that will bring an air of sophistication to any room. The plush pile construction provides ultimate comfort while the machine woven construction ensures durability. For added convenience, this area rug is designed for easy spot cleaning with mild detergent and should be used in combination with a rug pad for extra cushioning and stability. Bring a touch of luxury into your home today with the Aliyah Shag Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.