
Aliyah Shag ALH-2311 Machine Crafted Area Rug
Mfr # ALH2311-71010
Zoro # G710333778
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Charcoal, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH2311-71010
Zoro #
G710333778
UPC #
192201286526
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.18 in
Details
Color
Gray, Charcoal, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
27.58 lb
Features
Machine Crafted
Printed Design
No
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Gray
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Bohemian
Has Fringe
No
Durable/Performance Rated
No
Description
Add a unique style to your home decor with the Aliyah Shag Area Rug. This one-of-a-kind rug is made of polyester and features a luxurious Bohemian Global design that will bring an air of sophistication to any room. The plush pile construction provides ultimate comfort while the machine woven construction ensures durability. For added convenience, this area rug is designed for easy spot cleaning with mild detergent and should be used in combination with a rug pad for extra cushioning and stability. Bring a touch of luxury into your home today with the Aliyah Shag Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.