
Allegro ALG-2301 Machine Crafted Area Rug
Mfr # ALG2301-71010
Zoro # G510336931
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2301-71010
Zoro #
G510336931
UPC #
889292322799
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Black, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
30.73 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High/Low Texture
No
Has Fringe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Description
The Allegro area rug is the perfect choice for any modern home. This minimalist design features a medium pile construction, making it both comfortable and durable. Made of polyester, this rug has been machine woven in Turkey and is suitable for high traffic areas. For added protection and comfort, we recommend using a rug pad with this piece. Plus, you can easily spot clean this rug with water only - no need to worry about complicated cleaning processes! Add the Allegro area rug to your home today to elevate any room's style and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.