Zoro Homepage

Allegro ALG-2302 Machine Crafted Area Rug

  • Mfr # ALG2302-71010

  • Zoro # G210337023


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Sky Blue, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2302-71010
Zoro #
G210337023
UPC #
889292322843
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Ivory, Sky Blue, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
30.73 lb
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes

Description

The Allegro area rug is the perfect choice for any modern home. This minimalist design features a medium pile construction, making it both comfortable and durable. Made of polyester, this rug has been machine woven in Turkey and is suitable for high traffic areas. For added protection and comfort, we recommend using a rug pad with this piece. Plus, you can easily spot clean this rug with water only - no need to worry about complicated cleaning processes! Add the Allegro area rug to your home today to elevate any room's style and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.