
Allegro ALG-2304 Machine Crafted Area Rug
Mfr # ALG2304-537
Zoro # G810336792
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Charcoal, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2304-537
Zoro #
G810336792
UPC #
889292322928
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Light Gray, Charcoal, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
14.31 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Description
Introducing the Allegro Collection, a timelessly stylish area rug that combines minimalist modern style with long-lasting quality. Expertly crafted in Turkey using soft and durable polyester, this machine woven area rug has a medium pile designed to withstand even the highest traffic areas of your home. The beauty of this piece is further enhanced by its special care instructions: simply spot clean with water only for easy maintenance. Don't forget to add a rug pad for extra cushioning and protection against everyday wear and tear. With its classic design and superior construction, the Allegro Collection is sure to be a timeless addition to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.