
Allegro ALG-2304 Machine Crafted Area Rug
Mfr # ALG2304-71010
Zoro # G010336905
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Charcoal, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2304-71010
Zoro #
G010336905
UPC #
889292322942
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Gray, Charcoal, Tan, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
30.73 lb
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Description
Introducing the Allegro Collection, a timelessly stylish area rug that combines minimalist modern style with long-lasting quality. Expertly crafted in Turkey using soft and durable polyester, this machine woven area rug has a medium pile designed to withstand even the highest traffic areas of your home. The beauty of this piece is further enhanced by its special care instructions: simply spot clean with water only for easy maintenance. Don't forget to add a rug pad for extra cushioning and protection against everyday wear and tear. With its classic design and superior construction, the Allegro Collection is sure to be a timeless addition to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.