Zoro Homepage

Allegro ALG-2305 Machine Crafted Area Rug

  • Mfr # ALG2305-679

  • Zoro # G510336887


product price: $455.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2305-679
Zoro #
G510336887
UPC #
889292322980
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
23.09 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Minimalist
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No

Description

Introducing the Allegro Collection, a timelessly stylish area rug that combines minimalist modern style with long-lasting quality. Expertly crafted in Turkey using soft and durable polyester, this machine woven area rug has a medium pile designed to withstand even the highest traffic areas of your home. The beauty of this piece is further enhanced by its special care instructions: simply spot clean with water only for easy maintenance. Don't forget to add a rug pad for extra cushioning and protection against everyday wear and tear. With its classic design and superior construction, the Allegro Collection is sure to be a timeless addition to any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.