Zoro Homepage

Allegro ALG-2305 Machine Crafted Area Rug

  • Mfr # ALG2305-71010

  • Zoro # G410336925


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2305-71010
Zoro #
G410336925
UPC #
889292322997
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
30.73 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes

Description

Introducing the Allegro Collection, a timelessly stylish area rug that combines minimalist modern style with long-lasting quality. Expertly crafted in Turkey using soft and durable polyester, this machine woven area rug has a medium pile designed to withstand even the highest traffic areas of your home. The beauty of this piece is further enhanced by its special care instructions: simply spot clean with water only for easy maintenance. Don't forget to add a rug pad for extra cushioning and protection against everyday wear and tear. With its classic design and superior construction, the Allegro Collection is sure to be a timeless addition to any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.