Zoro Homepage

Allegro ALG-2306 Machine Crafted Area Rug

  • Mfr # ALG2306-9212

  • Zoro # G310337121


product price: $845.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2306-9212
Zoro #
G310337121
UPC #
889292323055
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in

Details

Color
Ivory, Sky Blue, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
42.9 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Minimalist
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Outdoor Safe
No

Description

This modern-style Allegro area rug is a perfect addition to any room. Made of polyester, this medium pile rug is designed for high traffic areas and features machine woven construction. It's made in Turkey and it's recommended to use with a rug pad not included. Spot cleaning only is necessary for care. With its stylish look and easy maintenance, this Allegro area rug will be a great fit for your home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.