Zoro Homepage

Allegro ALG-2308 Machine Crafted Area Rug

  • Mfr # ALG2308-537

  • Zoro # G510337198


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Ivory, Black, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2308-537
Zoro #
G510337198
UPC #
889292323123
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Ivory, Black, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
14.31 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Minimalist
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Printed Design
No
Machine Washable
No

Description

Enhance your space with the chic minimalist modern design of our Allegro area rug. This Turkish creation, meticulously machine-woven from durable polyester, promises a medium pile that can handle high-traffic areas with grace and resilience. Designed for longevity, we recommend pairing it with a rug pad to extend its life and enhance comfort underfoot. Maintaining its elegance is effortless; spot cleaning with water will keep this piece looking fresh and vibrant. The Allegro area rug is more than just an accessory; it's the anchor that pulls together your decor, creating a harmonious living space you'll love.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.