
Allegro ALG-2310 Machine Crafted Area Rug (Discontinued)
- Mfr # ALG2310-537
- Zoro # G510344547
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALG2310-537
Zoro #
G510344547
UPC #
889292323222
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.31 lb
Machine Washable
No
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Description
This modern Allegro area rug is the perfect addition to any living space. Made of Polyester, this medium pile rug features a machine-woven construction and is designed for high traffic areas. The Allegro area rug is made in Turkey and should be spot cleaned only for easy care. For best results, we recommend using a rug pad to protect your floors and extend the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.