Zoro Homepage

Allegro ALG-2310 Machine Crafted Area Rug

  • Mfr # ALG2310-9212

  • Zoro # G510345506


product price: $845.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALG2310-9212
Zoro #
G510345506
UPC #
889292323253
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in

Details

Color
Ivory, Charcoal, Medium Gray, Tan, Light Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
42.9 lb
Includes
Care Label
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No

Description

This modern Allegro area rug is the perfect addition to any living space. Made of Polyester, this medium pile rug features a machine-woven construction and is designed for high traffic areas. The Allegro area rug is made in Turkey and should be spot cleaned only for easy care. For best results, we recommend using a rug pad to protect your floors and extend the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.